Abbotsford
elewmbhd2190206

ELECTRON METAL 2RU 2-Hinged Fixed Depth Wall Mount Bracket, 6 inch Deep

Price $111.39 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELECTRON METAL
Manufacturer #:WMBHD2-190206-BK

Description

These are used when smaller equipment is required to be mounted on a wall, such as patch panels and other small equipment. Great for use in small office networking rooms. Brackets come with either one or two hinges, for easy access to the rear of equipment, cable entry hole on rear, cable tie down lancings, and rails pre-tapped 10-32 at standard E.I.A. spacing. Available in 19” rackmount only, fixed depth or adjustablebrWall Mount Bracket Features:brulliLight weight, sturdy construction/liliPre-punched holes for wall mounting/liliLarge cable access cutout on rear/liliIncludes many cable tie-down lancings/liliAvailablity of single or double hinges/liliAdjustable depth model also available/liliAccepts 19” equipment/liliLarge variety of models and sizes/liul

Specifications

Brand Name Electron Metal Item Name Bracket
Mounting Wall Material Steel
Type Double-Hinged, Fixed Depth Dimensions 20 in W x 6 in D x 3-1/2 in H
Color/Finish Black Includes Cable Tie-Down Lancings
Application Use in Small Office Networking Rooms

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok