×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panwbh4

PANDUIT CANADA WBH4 4RU Hinged Wall Mount Bracket

Price $198.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:WBH4
Documents Documents

Description

The hinged wall mount bracket expands rack space to the wall, maximizing space in telecommunication rooms. This product can be used with other accessories to achieve an open wall mount rack application for patching or small active equipment. This bracket has an overall depth of 6.26 inches. The wall mount bracket is made of steel, is 4 RU, and is black.

Specifications

Brand Name Panduit Sub Brand PanZone®
Item Name Bracket Mounting Wall
Material Steel Type Hinged, 4-Rack Unit
Load Capacity 40 lb Hole Size #12-24
Dimensions 20.2 in W x 6 in D Color/Finish Black
Standards RoHS Compliant Application Rack Application for Patching or Small Active Equipment
UPC 074983489206

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok