Abbotsford
hubckssd

HUBBELL 17.7 inch w x29.2 inchD Hubbell Equipment Shelf, Stationary

Price $439.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:CKSSD

Description

Equipment shelf, stationary for use with server cabinets. Ideal for monitors, modems, external drives and manuals. Perforated for ventilation.

Specifications

Brand Name Hubbell Wiring Device Kellems Sub Brand Rebox
Item Name Equipment Stationary Shelf Type Wall Mounted Enclosures
Height 32 in Width 27-1/2 in
Depth 3-1/2 in Material Steel
Color Black Finish Powder-Coated
Mounting Wall For Use With Server Cabinets
Standards TIA/UL Application For Monitors, Modems, External Drives and Manuals
UPC 662620844268

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok