Abbotsford
dahn43aj52

DAHUA N43AJ52 4MP LITE Series Starlight Network Eyeball Camera, White

Price $264.36 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:N43AJ52

Description

The Dahua 4 MP Starlight camera offers Smart Motion Detection for improved alarm accuracy from intrusion and tripwire functions. The camera is ideal for a host of diverse applications — Starlight, True Wide Dynamic Range, and IR illumination allow the camera to operate in any lighting condition. The camera is a component of the Dahua ArcticPro series and is rated to IP67 allowing the camera to deliver high-quality and reliable video in the harshest environments. FEATURES:• 1/3 in. 4 MP Progressive-scan CMOS Sensor• Triple-stream Encoding• Smart H.265+ and Smart H.264+ Dual Codec• 4 MP (2688 x 1520) at 30 fps, 2.8 mm Fixed Lens• Starlight Technology for Low-light Applications• Analytics+ Function – Perimeter Protection and Smart MotionDetection• True Wide Dynamic Range (120 dB) and Day/Night IR Cut Filter• Maximum IR LED Distance 50 m (164.04 ft)• Built-in Microphone• ArcticPro Series Camera - Operational down to –40° C (–40° F)• IP67 Ingress Protection• Five-year Warranty

Specifications

Brand Name Dahua Item Name Network Eyeball Camera
Type Starlight Camera Resolution 4 MP (2688 x 1520), 3 MP (2304 x 1296), 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), VGA (640 x 480), CIF (352 x 240)
Camera Voltage 12 VDC Focal Length 2.8 mm
Series Lite Cable Type Category 5e/Category 6
Camera Size 2 MP Lens Type Fixed
Format Smart H.265+, H.265, Smart H.264+, H.264, H.264B, H.264H, MJPEG (Sub Stream only) Hard Drive Size 256 GB
Standards UL 60950-1 and CAN/CSA C22.2 No. 60950-1-07, EN 60950-1:2006 + A11:2009 + A1:2010 + A12:2011 + A2:2013, IEC 60950-1:2005 (Second Edition), 47 CFR FCC Part 15, Subpart B, Class B EN 55032:2015, Class B; EN 61000-3-2:2014, EN 61000-3-3:2013, EN 55024:2010+A1:2015, EN 55035:2017, EN 50130-4:2011+A1:2014

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok