Abbotsford
dahn43bu83

DAHUA N43BU83 3.6mm 4MP TiOC Network Eyeball Camera

Price $199.99 $372.26 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:N43BU83

Description

The Dahua Three-in-One Camera (TiOC) offers multiple features working in tandem to assist with deterrence and low-light detection while delivering high-resolution video images. The camera also features Perimeter Protection and Smart Motion Detection that offer accurate analytics. The camera is ideal for a host of diverse applications —Enhanced Starlight Technology, True Wide Dynamic Range, and Smart Dual illuminators allow the camera to operate in any lighting condition and the IP67 rating makes the camera suitable for the harshest environments.

Specifications

Brand Name Dahua Item Name TiOC Network Eyeball Camera with Analytics+
Camera Resolution 4 MP (2688 x 1520), 2560 x 1440, 3 MP (2304 x 1296), 1080 P(1920 x 1080), 720 P (1280 x 720), D1 (704 x 480), CIF (352 x 240) Camera Voltage 12 VDC
Focal Length 3.6 mm Number of Channels 4
Series Lite WizSense Series Camera Size 4 MP
Lens Type Fixed Focal Format AI Coding, Smart H.265+, H.265, Smart H.264+, H.264, H.264B, H.264H, MJPEG
Hard Drive Size 256 GB Standards UL 62368-1, CAN/CSA C22.2 No. 62368-1-14,EN62368-1, CFR 47 FCC Part 15 Subpart B, Electromagnetic Compatibility Directive 2014/30/EU

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok