Abbotsford
dahdhpfb205we

DAHUA DH-PFB205W-E Aluminum Alloy Wall Mount Bracket, White

Price $34.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-PFB205W-E

Description

Aluminum alloy material, cost-effective. Dedicated for particular cameras, beautiful and elegant designed.It works in temperatures ranging from –40 °C to +60 °C (–40 °F to +140 °F) and in environments with relative humidity of less than 90%.

Specifications

Brand Name Dahua Item Name Bracket
Mounting Wall Material Aluminum Alloy
Load Capacity 4.41 lb Dimensions 6.36 in L x 4.94 in D x 2.99 in H
Color/Finish White Includes (1) Wall Mount Bracket, (4) M4x10 Screws, (4) ST4 x 25 Screws, (4) Plastic Expansion Bolts, (1) S3.0 Wrench

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok