×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabpae21219b3

ABB PAE2121-9-B3 2/0-6AWG Blackburn® Parallel Groove Clamp

Price $16.5007 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:PAE2121-9-B3

Description

Aluminum Type PAE - Parallel Groove Clamp, Extruded Type for Wire Range Main: 2/0 ACSR-6 sol 6 AR Tap: 2/0 ACSR-6 sol 6 AR

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Parallel Groove Clamp Type Parallel Groove Connectors
Main Conductor Size 2/0 ACSR - 6 AWG Solid, 6 AWG AR Tap Conductor Size 2/0 ACSR - 6 AWG Solid, 6 AWG AR
Conductor Range 2/0 ACSR - 6 Sol #6 AR Material Galvanized Steel
Color/Finish Untreated Application For Aluminum to Copper Connections
UPC 783786120659

Packages

1 - UNIT - 1 50 - UNIT = 50 200 - UNIT = 200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok