Abbotsford
tabpae392192b3

ABB PAE3921-9-2-B3 3/0-6AWG Blackburn® Parallel Groove Clamp

Price $15.7528 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:PAE3921-9-2-B3

Description

Parallel groove clamp for use on aluminium, ACSR and copper conductors. Prevents oxidation on copper-to-aluminium connections.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Parallel Groove Clamp with Contax Inhibitor Type Parallel Groove Clamp
Main Conductor Size 397.5 ACSR - 3/0 AWG Stranded Tap Conductor Size 2/0 Stranded - 6 AWG Solid
Conductor Range 397.5 ACSR - 3/0 AWG Material Galvanized Steel
UPC 783786118878

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok