×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
buryss2r

HUBBELL 3.78 inch 2AWG Burndy Type YSS Hylink Single Aluminum Sleeve

Price $13.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YSS2R

Description

Single aluminum sleeve designed for service drop or short span overhead distribution lines,Die index:BG or 5/8.

Specifications

Brand Name Burndy Sub Brand Hysplice™
Item Name Splice Connector Type Single Sleeve
Conductor Size 2 (7) ACSR, 2 AWG Material Aluminum
Connection Type Splice Finish Unplated
Color Black/Red Standards RoHS Compliant
Application For Aluminum, ACSR, 6201, 5005 and Compressed Conductors and Service Drop or Short Span Overhead Distribution Lines UPC 781810169551

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok