Abbotsford
buryss4r

HUBBELL 3.78 inch 4AWG - 2AWG Burndy Type YSS Hylink Single Aluminum Sleeve

Price $12.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YSS4R

Description

Single aluminum sleeve designed for service drop or short span overhead distribution lines.

Specifications

Brand Name Burndy Sub Brand Hysplice™
Item Name Single Compression Sleeve Type YSS
Conductor Size 4 Swan - 4 Swanate AWG ACSR Stranded, 4-2 AWG Aluminum Stranded Material Aluminum
Series YSS Connection Type Splice
Color Orange Dimensions 0.65 in dia
Standards EU RoHS Compliant Application For Compressed Conductors and Service Drop or Short Span Overhead Distribution Lines
UPC 781810169650

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok