×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
buryghp29c2

BURNDY YGHP29C2 #4 Sol. - #2 Str. Burndy® Type YGHP-C Hytap™ Copper Compression Ground Rod Connector

Price $40.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YGHP29C2

Description

Cu Compression Ground Rod Connector, #4 Sol - #2 Str, 1/2" - 5/8" Rod Dia.

Specifications

Brand Name Burndy Sub Brand Hytap™
Item Name C-Tap Connector Type Taps
Run Conductor Size 1/0 - 250 kcmil Tap Conductor Size 4-2 AWG
Material Copper Finish Untreated
Series/Model YGHP Series Length 3/4 in
Width 0.93 in Height 2.09 in
Standards UL 467, CSA Certified, RoHS Compliant, IEEE-837 Application Direct Burial in Earth and Concrete
UPC 781810220924

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok