Abbotsford
buryghp34c26

BURNDY YGHP34C26 1/0 Str. - 2/0 Str. Burndy® Type YGHP-C Hytap™ Copper Compression Ground Rod Connector

Price $114.21 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YGHP34C26

Description

Cu Compression Ground Rod Connector, 1/0 Str - 2/0 str, 5/8" - 3/4" Rod Dia.

Specifications

Brand Name Burndy Sub Brand Hytap™
Item Name C-Tap Connector Type Taps
Run Conductor Size 250-500 kcmil Tap Conductor Size 2/0-1/0 AWG
Material Copper Finish Untreated
Series/Model YGHP-C Series Length 3/4 in
Width 1.37 in Height 2.57 in
Standards UL 467, 96, CSA Certified, RoHS Compliant, IEEE-837 Application Direct Burial in Earth and Concrete
UPC 781810220962

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok