Abbotsford
buryp26au2

BURNDY YP26AU2 2-2/0AWG Burndy CRIMPIT Line Tap Connector, Copper Aluminum

Price $11.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YP26AU2

Description

Wide range, universal and reversible, Figure 3 shaped aluminum connector with adjustable overhanging spacer that separates conductors,Conductor Groove A Solid:1, 1/0, 2/0, 3/0.

Specifications

Brand Name Burndy Sub Brand Cabelok Crimpit™
Item Name C-Tap Connector Type Parallel, 2 Branch
Run Conductor Size 2/0, 3/0, 1, 1/0, 2, 4, 6, 3 AWG Tap Conductor Size 1, 1/0, 2, 4, 6, 3 AWG
Material Copper Finish Bare
Series/Model YP-U Series Length 1-1/2 in
Width 0.72 in Height 1.30 in
Standards CSA Certified, RoHS Compliant Application Copper, Aluminum or ACSR Conductors
UPC 781810130650

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok