×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
buryhd7

BURNDY YHD7 300-300AWG 3/0-4/0R 3/0-4/0T Burndy® Loktap™ Compression Line Tap Connector

Price $7.10 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YHD7

Description

Compression Line Tap Connector for Alumminum to Copper and Aluminum to Aluminum applications,1.40 H,2.52 L,.84 W.

Specifications

Brand Name Burndy Sub Brand Loktap™
Item Name H-Tap Compression Connector Type YHN
Run Conductor Size 4/0, 3/0 AWG, 250, 256, 266 (18/1), 300 kcmil Tap Conductor Size 1/0, 2, 6, 4, 3.3, 3, 1 AWG
Material Aluminum/Copper Series/Model YHN Series
Conductor Type ACSR, ACSR Compact, Aluminum Compact, Copper Compact, Aluminum Solid, Copper Solid, Aluminum Stranded, Copper Stranded Length 2.52 in
Width 1.4 in Height 0.84 in
For Use With Mechanical or Hydraulic Tools and Matching O and D3 Die Set, Combinations of Aluminum to Copper, and Aluminum to Aluminum Conductors Standards CSA Certified, RoHS Compliant
Application For Accommodate Combinations Of Aluminum To Copper, And Aluminum To Aluminum Conductors UPC 781810139165

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok