HUBBELL 2.5 inch-3.5 inch IPS #4 - 4/0 AWG Burndy Type GAR-BU Ground Connector
Description
Mechanical Grounding Connector, Conductor to Water Pipe, 4-4/0 AWG, 2-1/2"-3-1/2" Pipe, 3/8" Stud.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Grounding Connector | Type | Mechanical |
Conductor Size | 4-4/0 AWG Stranded | Rod Size | 2-1/2 - 3-1/2 in |
Material | High Conductivity Copper Body, Silicon Bronze Screw | Series/Model | GAR-BU |
Finish | Untreated | Dimensions | 6 in W x 6-1/2 in H |
Mounting Type | 3/8-16 | For Use With | 2-1/2 - 3-1/2 in IPS |
Standards | UL 467, CSA Certified, RoHS Compliant | Application | For Connecting a Small to Medium Range Copper Ground Conductor to Water Pipe as Well as Structural and Reinforcing Rod Shapes |
UPC | 781810001516 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |