×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burkc22

HUBBELL 10-3 AWG (Str.) /10-2 AWG (Sol.) 3/8 inch Burndy Type KC Servit Post Mechanical Grounding Connector

Price $88.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KC22

Description

Mechanical Grounding Connector, Cable to Flat, 10-3 AWG (Str) / 10-2 AWG (Sol), 3/8" Stud; Nut Torque: 275 in-lbs, Stud Torque: 280 in-lbs

Specifications

Brand Name Burndy Sub Brand Servit Post™
Item Name Grounding Connector Type Mechanical
Conductor Type Commercial Stranded Copper, Commercial Solid Copper (Run) Conductor Size 10-3 AWG Stranded, 10-2 AWG Solid
Material Bronze Series/Model KC
Finish Untreated Dimensions 15/32 in L x 1-5/8 in H
Mounting Type 3/8-16 Standards UL Listed, CSA Certified, RoHS Compliant
Application For Direct Burial Applications and Used to Ground One or Two Cables to Steel Structures, Fence Posts, Transformers, also used to Tap One or Two Cables from Bus Bar UPC 781810254905

Packages

1 - UNIT - 1 6 - UNIT - 6 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok