Abbotsford
burygf292n

BUR YGF292N 2-250 CU GRD PLT 2 HOLE

Price $305.64 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YGF292N

Description

Compression Grounding Plate; Copper; 2-Hole; Accommodates: #2 AWG - 250 kcmil; 1/2" Stud; 1-3/4" Stud Hole Spacing

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Ground Plate Type YGF
Wire Size 2 AWG - 250 kcmil Material Copper
Finish Unplated Mounting Type (2) 1-3/4 in Hole
Standards RoHS Compliant Application Used to Position the Grounding Plate on a Threaded Rod Prior to Placement of the Concrete
UPC 781810220504

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok