×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burb106

HUBBELL 3-1/8 inch x 3-1/8 inch Square Burndy Exothermic Mold Handle Clamp

Price $295.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:B106

Description

Burndy; Handle Clamp

Specifications

Brand Name Burndy Sub Brand BurndyWeld®
Item Name Exothermic Mold Handle Clamp Type Molds
Material Steel For Use With All Molds Having a Price Key 4, 7, 17, 22 or 24
Standards RoHS Compliant Application For all molds having a price key 4, 7, 17, 22 or 24
UPC 993304003863

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok