Abbotsford
burgar1729

HUBBELL 1-5/8 inch-1-7/8 inch Rod 2/0 Sol. - 250 kcmil Burndy Type GAR Fence Post Grounding Connector

Price $158.39 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GAR1729

Description

Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 1-1/2" Pipe, 1-5/8"-1-7/8" Rod, Bright Dipped.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Grounding Connector Type Mechanical
Conductor Size 2/0 AWG Solid - 250 kcmil Material Copper Alloy
Finish Bright Dipped Dimensions 3-1/4 in W
For Use With 1-1/2 in IPS Standards UL 467 Listed
Application For Joining a Range Of Cable, Parallel or at Right Angles to Rod or Tube, Direct Burial Cable, Fence Post UPC 781810234402

Packages

1 - UNIT - 1 36 - UNIT - 36
This website uses cookies to ensure you get the best experience on our website. Read more
Ok