×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burgar2026

HUBBELL 3 inch-3-1/2 inch Rod #4 Sol. - 2/0 Str. Burndy Type GAR Fence Post Grounding Connector

Price $292.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GAR2026

Description

Mechanical Grounding Connector, Cable to Rod or Pipe, 4 AWG (Sol)-2/0 AWG (Str), 3" Pipe, 3"-3-1/2" Rod, Bright Dipped.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Grounding Connector Type GAR, Mechanical
Conductor Size 4 AWG Solid - 2/0 AWG Stranded Material High Copper Alloy Body, Silicon Bronze Hardware
Dimensions 4-3/4 in W x 5-5/8 in H Standards cULus 467 Listed, RoHS Compliant
Application For Joining a Range of Cable, Parallel or at Right Angles to Rod or Tube, Direct Burial Cable, Fence Post, Ground Rod, Circular Conductor UPC 781810236406

Packages

1 - UNIT - 1 15 - UNIT - 15
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok