Abbotsford
tabgtc24

ABB GTC24 250 kcmil - 2/0 str. Blackburn® Type GTC Tower Ground Two-Piece Clamp

Price $63.3508 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GTC24

Description

E-Z-Ground® tower ground clamp constructed of high-strength, corrosion resistant copper alloy. Bolt has square shank to prevent turning and allow clamp to be tightened with one wrench. Two-piece clamp for connecting ground lead cable to flat metal surface and it is ideal for grounding substations on tower footings.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Type Mechanical, Non Insulated, Tower
Conductor Type Copper Conductor Size 2/0 AWG Stranded-250 kcmil
Material Copper Dimensions 1-15/16 in L
Mounting 12.7 mm Screw UPC 783786333134

Packages

1 - UNIT - 1 25 - UNIT = 25 6000 - UNIT - 6000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok