Abbotsford
burb559

HUBBELL Burndy BW BCR2 2/0 TO 3/4, Mold, Horizontal Cable through Top Of Ground Rod, 2/0 AWG, 115 Weld Metal, 3/4 inch Ground Rod

Price $321.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:B559
Documents Documents

Description

Horizontal Cable to Ground Rod Mold

Specifications

Brand Name Burndy Sub Brand BurndyWeld®
Item Name Cable to Ground Rod Mold Type Horizontal
Nominal Size 3/4 in Material Copper
Standards UL Listed Application For Joining Horizontal Through Copper Cable to the Top of a Vertical Ground Rod
UPC 781810385708

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok