Abbotsford
scebrcu202

IPEX 077359 2-Gang Scepter F Series Blank Cover c/w Gasket, Grey

Price $9.5918 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077359

Description

Blank cover, Comes with gasket, Scepter®, F series gang plate.

Specifications

Brand Name Ipex Item Name Blank Cover Plate with Gasket
Type DBL GANG COV. PLATE BLANK Material PVC
Number of Gangs 2 Color Gray
Finish Untreated Mounting Type Screw
Standards CSA C22.2 No. 18.2, CSA C22.2 No. 85, UL 514C UPC 622454269101

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok