×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hubflock1

HUBBELL Hubbell Lock Kit for FCW, FTU and FCR Cabinets

Price $45.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:FLOCK1

Description

Optional lock kit fits FCW, FTU and FCR cabinets. Lock kit for cabinets keyed the same as the FCW technician side. FCW capacity 4 or 12 FSP adapter panels. FTU capacity 2 or 4 FSP adapter panels. Cable entry ports designed for stackable mounting. Fiber's higher traffic carrying capacity per volume reduces cabling and improves airflow.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand OptiChannel™
Item Name Lock Kit Length 6.8 in
Width 6 in Depth 1 in
Type Lock Kits Color/Finish Gray
Mounting Screw Mount For Use With FCW, FTU and FCR Cabinets
Standards TIA/UL Listed Application FTU/FCW Lock Kit
UPC 662620812243

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok