×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabcfstf

ABB ELECTRIFICATION CANADA LLC CFSTF 1-Gang Device Box Cover, Cast Aluminum

Price $108.8449 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CFSTF

Description

RED DOT® One lever switch single gang cover, box mount.

Specifications

Brand Name ABB Item Name FS/FD Cover
Type FS/FD Device Boxes & Covers Material Die-Cast Aluminum
Number of Outlets 1 Color Gray,Metallic
Mounting Type Screw For Use With Rigid/IMC Conduits
Includes Gasket, Screws Standards UL E28688, CSA Certified
Application For Use with Rigid/IMC Conduits UPC 042269442825

Packages

1 - UNIT - 1 25 - UNIT = 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok