Abbotsford
hubmbd2k

HUBBELL MBD2K 3-13/16 inch x 3-3/4 inch 2-Gang Masonry Box

Price $41.3178 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:MBD2K
Documents Documents

Description

Masonry boxes are used for the flush installation of devices in masonry construction. 3-13/16" x 3-3/4" 2-Gang Masonry Box. 42 cubic inches capacity.

Specifications

Brand Name Hubbell Sub Brand Trade-Select™
Item Name Masonry Box Type Standard
Length 3.813 in Width 3-3/4 in
Depth 3-1/2 in Cubic Capacity 42 in³
Number of Gangs 2 Number of Knockouts 16
Gangable Yes Standards CSA Certified
Application Used for Flush Installation of Devices in Masonry Construction UPC 626463002681

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok