Abbotsford
kilswb4

HUBBELL 1/2 inch Killark SWB Series Device Body for Use with XCS/XS/XT Cover Assemblies

Price $162.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:SWB-4
Documents Documents

Description

Device bodies are cast copper-free aluminum alloy. Cast conduit hub 1/2" feed-thru in single gang. Internal ground screw.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Control Station Back Box Type FS Type, Feed-Thru
Length 7-3/4 in Width 3-1/2 in
Depth 2-1/4 in Number of Gangs 1
Material Copperfree Aluminum Color Gray
Mounting Type Wall Series/Model SWB
Gangable Yes For Use With XCS/XS/XST Cover Assemblies
Standards UL, CSA, Class I, Divisions 1 and 2, Groups C, D, Class I, Zones 1 and 2, Groups IIB, IIA, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 Application Hazardous Locations
UPC 783936630045

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok