ARLINGTON INDUSTRIES TVBR505BL Two-Gang Recessed TV Box™ Kit for Power and Low Voltage, Black
Description
Multiple Gang Recessed TV BOXâ„¢ for Power and Low Voltage: For new or existing construction. Non-metallic, recessed combo boxes for power and low voltage for class 2 wiring of satellite or cable TV, speakers, etc
Specifications
Brand Name | Arlington | Item Name | Recessed Flush Mount Box |
Type | Non-Metallic, Recessed, 2-Slot, 1-Connection | Number of Gangs | 2 |
Color | Black | Mounting Type | Flush, Screw |
Gangable | Yes | For Use With | Recessed TV Box |
Application | For Power and Low Voltage for Class 2 Wiring of Satellite or Cable TV, Speakers, etc | UPC | 018997096371 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |