Abbotsford
hub2028r

HUBBELL 2028R 4 inch Round Ceiling Box, Yellow

Price $6.56 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:2028R

Description

Non-Metallic Boxes, 4 In. Round Ceiling Box, For use with non-metallic sheathed cable, 28.1 Cu. In., Round with Flush Bracket, 1/2 in. setback, 4 Cable Clamp, Molded from high-strenght plastic resin.

Specifications

Brand Name Hubbell Wiring Device Kellems Sub Brand Banana Box™, tradeSELECT
Item Name Ceiling Box with Flush Bracket Type Lightweight, Round, Standard
Length 4 in Width 4 in
Depth 2-5/8 in Cubic Capacity 28.1 ft³
Material Plastic Color Yellow
Standards cCSAus Certified

Packages

40 - UNIT - (40)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok