Abbotsford
stmesmbpd

STUMM ELECTRIC ESMBPD Stumm Box Receptacle Surface Mount for White Siding

Price $15.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STUMM ELECTRIC
Manufacturer #:ESMBPD

Description

Box.

Specifications

Brand Name Stumm Electric Sub Brand Stumm Box™
Item Name Electrical Receptacle Box Type Weatherproof/Raintight, Exterior, Octagonal
Length 5.47 in Width 3-1/2 in
Depth 1.41 in Material UV Rated Plastic
Color White Number of Knockouts 4
Mounting Type Horizontal/Vertical, Screw Cable Entry (4) 1/2 in Knockout
Includes Ground Strip Standards CSA Certified

Packages

1 - UNIT - 1 30 - UNIT - 30 300 - UNIT - 300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok