Abbotsford
stmesmbpf

STUMM ELECTRIC ESMBPF Stumm Box for Fixture Raintite, White

Price $15.97 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STUMM ELECTRIC
Manufacturer #:ESMBPF

Description

Box.

Specifications

Brand Name Stumm Electric Sub Brand Stumm Box™
Item Name Electrical Fixture Box Type Weatherproof/Raintight, Exterior, Rectangular
Length 6.88 in Width 6.88 in
Depth 0.94 in Number of Gangs 1
Material UV Rated Plastic Color White
Number of Knockouts 4 Mounting Type Screw
Gangable Yes Cable Entry (4) 1/2 in Knockout
Includes Ground Strip Standards CSA Certified

Packages

30 - UNIT - (30) 300 - UNIT - (300)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok