Abbotsford
hubml500z

HUBBELL ML500ZCN 1-Gang EXTRA DUTY Weatherproof In-Use Cover, Bronze

Price $26.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ML500ZCN

Description

1-Gang Weatherproof In-Use Cover, Expandable, EXTRA DUTY®, Bronze.FEATURES:• Clear window allows for quick and easy visual inspection• Design expands from 1 in. to 3 in. for In-Use needs• Ultra-rugged polycarbonate & synthetic neoprene rubber that will not dry-rot, crack or deteriorate in sunlight• Quick-Fit keyhole mounting system allows installation under a minute• 16-in-1 configurations• 100% paintable surface• Includes attached gasket and mounting hardware

Specifications

Brand Name TayMac Sub Brand Extra Duty
Item Name Weatherproof In-Use Cover Type Expandable, Weather Resistant
Length 6.14 in Width 4.04 in
Depth 3 in Material Polycarbonate
Number of Gangs 1 Nominal Capacity 74.4168 in³
Color Bronze Standards cULus Listed, NEC Compliant, NEMA 3R
Application Low Profile Design That is Expandable For Weatherproof Protection While an Outlet is in Use UPC 805035053447

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok