Abbotsford
hubmx3300cn

HUBBELL Hubbell-TayMac MX3300 Weatherproof While-In-Use Cover, 1-Gang, Depth: 3-1/4 inch

Price $31.96 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:MX3300CN

Description

Tymac® Metallic while-in-use cover. NEMA-3R rating. Weatherproof protection. 8-in-1 configuration. Heavy duty die-cast metal construction. Meets or exceeds Extra Duty® specifications. Patented Quick-Fit™ keyhole mounting system allows cover installation in under a minute. Includes gasket and mounting hardware. Base configuration with patented Knock-Out™ technology for custom fitting. Premium powder coat finish. Lockable tab. Robertson/slot combination head screws. Fits full-size padlock.

Specifications

Brand Name Hubbell Sub Brand RACO
Item Name While-In-Use Cover with Hinged Lid Type 8-in-1, Flat, 1-Unit
Length 110.998 mm Width 130.048 mm
Depth 88.9 mm Material Aluminum
Color Gray Finish Matte
Mounting Type Clamp/Screw, Horizontal

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok