×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ibvfs9

ABB CIFS-9 Iberville® Single Gang FS Covers (Stamped Aluminum), One Toggle Switch–Box Mount

Price $7.8951 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIFS-9

Description

The IBERVILLE FS & DRYTITE Box series is designed to windstanding exterior and wet environnment. Available in non-gangable version for conduit fittings with gasket sealed covers for all types of devices, they are certified CSA and come gray molded aluminium.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name FS Weatherproof Cover Type Switch position knob
Material Stamped Aluminum Number of Gangs 1
Color Gray Finish Untreated
Mounting Type Screw For Use With Toggle Switch
Standards 5043 UPC 622538816610

Packages

1 - UNIT - 1 25 - UNIT = 25 4900 - UNIT = 4900
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok