×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
scevsrcu202

IPEX 077357 2 Gang Ipex Receptacle Weatherproof PVC Cover

Price $59.5394 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077357

Description

Switch Cover GFI Receptacle, Combination, Scepter®, Weatherproof.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Weatherproof Outlet Box Cover Type Combination Switch and GFI Receptacle
Material PVC Number of Gangs 2
Number of Outlets 2 Color Gray
Mounting Type Screw Standards CSA C22.2 No. 18.2, 85, UL 514C
UPC 622454268906

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok