Abbotsford
cwdwiu1hx

COOPER INDUSTRIES WIU-1HX 1-Gang Non-Metallic Extra Duty WeatherBox While-In-Use Protective Cover - Horizontal Mount, Gray

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:WIU-1HX

Description

WeatherBox 1-Gang Covers Exclusive patented design protects against rain, snow and ice. Rugged UV Resistant Polycarbonate cover and back protects devices without cracking or breaking and is non-corrosive and nonconductive.FEATURES:- Self-closing cover- Box inserts accommodate decorator devices, duplex - receptacles and a variety of single receptacle sizes and toggle switches- 1-gang box includes 3 inserts for 16 different configurations - Cover cord opening fits #12 AWG or lighter cord- Exceeds UL outdoor low voltage landscape lighting requirements- Includes pre-mounted gasket

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Type Extra Duty Length 3.25 in
Width 5.85 in Material Polycarbonate
Number of Gangs 1 Color Gray
Finish Weather Protective Cover Mounting Type Surface
UPC 032664739583

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $12.10 / EA
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok