HUBBELL ML2500GCN 2-Gang EXTRA DUTY Weatherproof In-Use Cover, Gray
Description
2-Gang Weatherproof In-Use Cover, Expandable, EXTRA DUTY®, Gray.FEATURES:• Revolutionary patented design expands from 1 in. to 3 in. for In-Use needs• Ultra rugged polycarbonate & synthetic neoprene rubber that will not dry rot, crack or deteriorate in sunlight• Patented Quick-Fit keyhole mounting system allows installation in under a minute• Clear window allows for quick/easy visual inspection• 55-in-1 configurations• 100% paintable surface• Includes attached gasket and mounting hardware• NEMA 3R compliant• 2014 NEC compliant 406.9
Specifications
Brand Name | TayMac | Sub Brand | Extra Duty |
Item Name | Weatherproof In-Use Cover | Type | Expandable, Weather Resistant |
Length | 6.14 in | Width | 5.77 in |
Depth | 3 in | Material | Polycarbonate |
Number of Gangs | 2 | Nominal Capacity | 74.4168 in³ |
Color | Gray | Standards | cULus Listed, NEC Compliant, NEMA 3R |
Application | Low Profile Design That is Expandable For Weatherproof Protection While an Outlet is in Use |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |