Abbotsford
sieeqs260

SIEMENS CANADA EQS260 60Amp 2 Pole 1 Phase 240V Siemens Breaker Enclosure

Price $141.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:EQS260

Description

Main circuit breaker enclosure consist of the enclosure for one breaker and cover suitable for service entrance or commercial disconnect. Available in version 1 phase 1 or 2 poles 240vac 15/125A all type eemac1. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Circuit Breaker Enclosure Type Single Phase, 3-Wire
Width 5 in Depth 3.8 in
Height 7.8 in NEMA Rating NEMA Type 1
Series EQS Mounting Type Surface
Material Steel Color Gray
Application Service Entrance and Commercial UPC 662862001627

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok