×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appfsk1vs

EGS FSK1VSCN 1 Gang Appleton Ocal® Switch Cover Weatherproof Operate Square Handle, Cast Iron

Price $137.34 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:FSK1VSCN

Description

Operating type cover for square handle tumbler or toggle flush switch made of iron with zinc electroplate, chromate and aluminium polymer enamel finish.

Specifications

Brand Name Emerson Item Name Cover
Material Iron Number of Gangs 1
Color Gray Mounting Type Screw
For Use With Single Rocker Square Handle Toggle Switch UPC 781381488013

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok