×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
scebrc203

IPEX 077748 3-Gang Weatherproof Outlet Box Blank Cover, Gray

Price $13.1135 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077748

Description

Blank cover, Comes with gasket, Scepter®, F series gang plate.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Weatherproof Outlet Box Cover Type Blank
Material PVC Number of Gangs 3
Color Gray Finish Untreated
Mounting Type Screw Standards UL 514C
UPC 622454777484

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok