×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hofcp3024

HOFFMAN CP3024 28.20 x 22.20 CONCEPT Enclosure Panel 12-Gauge Steel, White

Price $239.30 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP3024
Documents Documents

Description

These panels are taller and wider than corresponding NEMA-size panels. They include a formed flange along any side that is longer than 22.20 in. (564 mm).

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Panel Type Painted Steel
Height 716 mm Width 564 mm
Material Steel Color White
Finish Powder Coated For Use With 30 x 24 in Enclosures
Application Arc Flash Safety; Controls and Drives; Power Distribution UPC 783510786106

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok