×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ham14r0505

HAMMOND MANUFACTURING 4.88 inch x 4.88 inch Hammond Manufacturing 1414 Series Steel Inner Panel, White

Price $11.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:14R0505
Documents Documents

Description

Inner panel constructed of 14 gauge steel with white finish. For use with 1414, EJ and PJ series enclosures.

Specifications

Brand Name Hammond Manufacturing Sub Brand 14A, 14F, 14G & 14R Series
Item Name Inner Panel Type Rectangular, Pre-Punched
Height 124 mm Width 124 mm
Material 14 ga Steel Color White
Finish Powder Coated Mounting Bolt-On
For Use With PJ 6 x 6 in Series Enclosures Includes Mounting Hardware
Application For Removable Panel for Mounting Electrical Equipment Inside Enclosures UPC 623980340104

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok