Abbotsford
phimh175cu

PHILIPS LIGHTING 287284 175W 132V Philips ED28 Switch Start Metal halide Standard Lamp, Coated

Price $70.91 / EA Eco fees: $1.10
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:287284

Description

High performance, Long life and Superior light quality A compact, energy efficient metal halide lamp that provides crisp, sparkling light with long life and high efficiency.

Specifications

Brand Name Philips Lighting Item Name Metal Halide Lamp
Type Metal Halide Bulb Overall Shape Ellipsoid
Designation MH175/C/U 12PK Bulb Shape ED28
Bulb Base E39 Mogul Wattage 175 W
Lumens 14490 lm Color Temperature 3700 K
Average Life 10000 hr Color Rendering Index (CRI) 70
Start Type Switch Start Voltage Rating 132 V
ANSI Code M137/E Bulb Color/Finish Coated/Frosted
Operating Position Universal Diameter 88.9 mm
Maximum Overall Length 211.15 mm Application GENERAL LIGHTING
UPC 046677287283

Packages

1 - UNIT - 1 480 - SKID - 480
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok