×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mic51628alta

ABB 10 inch x 12 inch Microlectric Ground Electrode Box, Pregalvanized Steel

Price $119.3067 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:51628-ALTA

Description

IBERVILLE® ground electrode box made of pre-galvanized steel.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Electrode Box Type Ground Rod Accessories
Width 10 in Depth 12 in
Material 14 ga Steel Finish Pre-Galvanized
Application For Provide Easy Access to the Ground Rod Connection Area UPC 624871002743

Packages

1 - UNIT - 1 36 - UNIT = 36
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok