Abbotsford
buryghc29c26

HUBBELL 3/0 Str.-250kcmil 1/2 inch or 5/8 inch Rod (Run) & 6 Sol.-2/0 Str. Burndy Hytap Type YGHC-C Copper Compression C Connector

Price $26.78 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YGHC29C26

Description

Copper Compression C Connector, 3/0 AWG(Str) - 250 kcmil, 1/2" or 5/8" Rod (Run) & 6 AWG(Sol) - 2/0 AWG(Str) (Tap).

Specifications

Brand Name Burndy Sub Brand Hyground®, Hytap™
Item Name C-Tap Connector Type YGHC-C
Run Conductor Size 3/0 AWG - 250 kcmil Tap Conductor Size 6-2/0 AWG
Material Copper Finish Untreated
Length 3/4 in Width 0.93 in
Height 1.97 in Standards UL 467, 96, CSA Certified, RoHS Compliant, IEEE-837
Application Direct Burial Cables UPC 781810221044

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok