HOFFMAN 27 inch x 13 inch x 10 inch Hammond Manufacturing Type 1 Mild Steel Metering Cabinets, Gray
Description
Metering cabinet type 1 with hinge door with quarter turn. Single door with hasp latch type. Formed and spot welded from 14 or 16 gauge mild steel. Enclosure and cover are finished in ANSI 61 grey inside and out. No cutouts in top or metering plates. Designed for indoor housing of metering transformers.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Metering Cabinet | Type | Single Door |
Width | 13 in | Depth | 10 in |
Height | 27 in | Gauge | 14/16 |
NEMA Rating | NEMA/EEMAC Type 1, IP30 | Material | Steel |
Finish | Polyester Powder Paint | Color | ANSI 61 Gray |
Standards | CSA File Number 42184, IEC 60529 | Application | For Indoor Application |
UPC | 783510137854 |
Packages
1 - UNIT - 1 |