×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gesstlmc303010

HOFFMAN 30 inch x 30 inch x 10 inch Code CSA 1 Meter Cabinet, Double Door

Price $258.95 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AMC303010R
Documents Documents

Description

Metering cabinet, 14 or 16 gauge steel, ANSI 61 grey polyester powder paint finish inside and out, Gland plates on top of two-door enclosure for meter connection, Hinged door with pull latch and provision for padlocking, Mounting holes in back, Includes one pre-punched accessory; one potential transformer and one current transformer panel and a four lug splitter block.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Metering Cabinet Type Double Door, 2-Lock
Width 30 in Depth 10 in
Height 30 in Gauge 14 or 16
NEMA Rating NEMA/EEMAC Type 1, IP30 Mounting Type Wall
Material Steel Finish Powder Coated
Color Gray Includes (1) Pre-Punched Accessory, (1) Potential Transformer, (1) Current Transformer Panel and (4) Lug Splitter Block
Standards CSA 42184, IEC 60529 Application Indoor Applications
UPC 783510137878

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok