×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gesstlmc363612

HOFFMAN 36 inch x 36 inch x 12 inch Code CSA 1 Meter Cabinet, Double Door

Price $445.76 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AMC363612R
Documents Documents

Description

MC are designed to house metering transformers or for junction boxes. They are made from 16 Ga or 14 Ga steel. Doors are hinged and feature a padlockable provision. There is an opening on the top of the cabinet for meter connection. Metering cabinets come complete with removable inner back plates mounted on studs. Mounting holes are provided in the back of the cabinet. Cabinets are powder coated ASA-61 Grey inside and out. C.S.A. Certified / UL Listed

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Metering Cabinet Type Double Door, 2-Lock
Width 36 in Depth 12 in
Height 36 in Gauge 14 or 16
NEMA Rating NEMA/EEMAC Type 1, IP30 Mounting Type Wall
Material Steel Finish Powder Coated
Color Gray Includes (1) Pre-Punched Accessory, (1) Potential Transformer, (1) Current Transformer Panel and (4) Lug Splitter Block
Standards CSA 42184, IEC 60529 Application Indoor Applications
UPC 783510137885

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok