×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gesaluwsb12126

CODE ELECTRIC 12 inch x 12 inch x 6 inch Code CSA 3 Aluminum Pull Box Screw Cover

Price $237.54 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:CODE ELECTRIC
Manufacturer #:D-WP-A-121206

Description

The DWP-AL boxes are used as junction boxes in outdoor or indoors installations where dripping water is a problem. These enclosures are designed to protect equipment against rain, sleet and snow. They are made from 12 Ga aluminium. The boxes are solid welded, and the oil resistant high quality gasket ensures integrity. Options include: hinged covers and padlockable hasps.

Specifications

Brand Name Code Electric Products Item Name Pull Box
Type Square, Metallic Length 12 in
Width 12 in Depth 6 in
Material 12 ga Aluminum Finish Smooth Grained
Mounting Type Surface Series/Model DWP-AL
NEMA Rating NEMA 3R For Use With Sub-Floor Duct
Standards UL Listed, CSA Certified Application For Outdoor or Indoors Installations
UPC 623825000286

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok