×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gesstld72106

CODE ELECTRIC 72 inch x 10 inch x 6 inch Code Electric CSA 1 Pull Box Galvanized Steel Screw Cover

Price $295.56 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:CODE ELECTRIC
Manufacturer #:D-G-721006

Description

Back pressure regulator also known as priority valve is fully balanced, economical regulator. The regulator will improve moisture separator efficiency and filter life as much as 450%. This is done by maintaining pressure in the separator and filter at 1800 PSI or more when tank pressure is lower. It has two outlet ports permitting attachment of a filling yoke and gauge directly to the regulator. Suitable for separator and filter systems, compressors, control systems and cascading systems applications.

Specifications

Brand Name Code Electric Products Item Name Pull Box
Type Rectangular, Metallic Length 72 in
Width 10 in Depth 6 in
Material 16/14 ga Steel Finish Galvanized
Color Gray Mounting Type Surface
Series/Model D-G For Use With Sub-Floor Duct
Includes Screw Cover Standards UL Listed, CSA Certified
Application For Indoor Application UPC 623825003737

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok